This item is Discontinued.

Unicorp Jack Screw Standoff, M3 Thrd Sz, 14 mm L, Stainless Steel Passivated MJAX107-M09-F09-M3

Jack Screw Standoff, M3 Thrd Sz, 14 mm L, Stainless Steel Passivated (Discontinued)

  • Mfr # MJAX107-M09-F09-M3
  • Zoro # G8026716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJAX107-M09-F09-M3
Zoro #
G8026716
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Overall Length
14 mm
Hex Width
4.50 mm

Details

Item
Jack Screw Standoff
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Metric

Description

Hex Jackscrew,45MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.