This item is Discontinued.

Unicorp Knurled Thumb Nut, 3/4" Rnd Knurled Thum THN5009-M07-F16-0316

Knurled Thumb Nut, 3/4" Rnd Knurled Thum (Discontinued)

  • Mfr # THN5009-M07-F16-0316
  • Zoro # G8018693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THN5009-M07-F16-0316
Zoro #
G8018693
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-16
Base Dia.
3/4"

Details

Item
Knurled Thumb Nut,3/
System of Measurement
Inch
Nut Style
Round
Basic Material
Stainless Steel
Fits Brand
Unicorp

Description

Knurled Thumb Nut,3/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.