Round Standoffs, #10-32 Thrd Sz, 2 in Bd L, Aluminum 1/4 in OD

  • Mfr # P625-M04-F16-1032

  • Zoro # G8033978


product price:  $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Thread Size
#10-32
Body Length
2 in
Standoff Gender
Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P625-M04-F16-1032
Zoro #
G8033978
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length
2 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female

Description

Female Thrd Standoff,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products