Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Unicorp Self-Clinching Stud, #6-32, Captive Stud Flush, Steel, Zinc Plated EFH-632-5

Self-Clinching Stud, #6-32, Captive Stud Flush, Steel, Zinc Plated (Discontinued)

  • Mfr # EFH-632-5
  • Zoro # G7998156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH-632-5
Zoro #
G7998156
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Stud Length
1/3 in

Details

Item
Self-Clinching Stud
Type
Captive Stud Flush
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

SelfClinching Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.