
Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel (Discontinued)
- Mfr # SCS500-375-416-5
- Zoro # G8032465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCS500-375-416-5
Zoro #
G8032465
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Shoulder Diameter
3/8 in
Shoulder Length
5/8 in
Head Diameter
1/2 in
Head Height
7/32 in
Diameter Thread Size
1/4"-20
Details
System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.