Shop UNIDEN
See all product information
Create Account
Battery Pack For Gmrs Series Radios
- Mfr # BP40
- Zoro # G703865354
product price:Â
$
34.19
/ea
Key Features
Width
2"
Height
2"
Depth
0.5"
Battery Capacity
550 mAh
Application/Usage
Radio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP40
- Zoro #
- G703865354
- UPC #
- 50633802281
- Country of Origin
- China
Dimensions
- Width
- 2"
- Height
- 2"
- Depth
- 0.5"
- Battery Size
- Proprietary Battery Size
Details
- Battery Capacity
- 550 mAh
- Application/Usage
- Radio
- Battery Rechargeable
- Yes
- Recycled
- Yes
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Product Type
- Battery
- Output Voltage
- 4.8 V DC
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.