Replacement Battery for GMRS/FRS Units BP-38

  • Mfr # BP-38
  • Zoro # G304123532
product price: 
$
51.39
/ea

Key Features

Application
Radio
Rechargeable Battery
Yes
Battery Chemistry
Nickel Metal Hydride (NiMH)
Compatibility
Uniden GMR855-2CK 22 Channel GMR 2-Way Radio
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP-38
Zoro #
G304123532
UPC #
50633550403
Country of Origin
China

Details

Application
Radio
Item
Battery
Rechargeable Battery
Yes
Battery Chemistry
Nickel Metal Hydride (NiMH)
Compatibility
Uniden GMR855-2CK 22 Channel GMR 2-Way Radio

Description

The Uniden BP38 Rechargeable Battery Pack is for models GMR635/645/855/885 and 895. This replacement battery is precision-engineered and rigorously tested for voltage capacity compatibility and safety.
  • For Uniden GMRS/FRS radios.
  • Work with confidence knowing that your radio won't quit on you.
  • Inspected for proper fit and charging capacity.
  • Recommended Use: Uniden GMR GMR1038 GMR1038-2 GMR1038-2CK GMR1048-2CK GMR1558-2CK GMR1588-2CK GMR1595-2CK GMR635 GMR645 GMR648-2CK GMR680 GMR855 GMR855-2CK GMR885 GMR895 GMRS380 GMRS380-2 GMRS680 GMRS680-2 TR640-2 RadioShack 21-101 21-0101 21-1915 21-1917.
  • Supported Languages: English.
  • Chemistry: Ni-MH.
  • Size: Specialty.
  • Capacity: 700 mAh.
  • Voltage: 4.8 Volts.
  • Rechargeable: Yes.
  • Equivalent to: Uniden BP38 BP39 BP40 BT537 BP-38 BP-39 BP-40 BT-537 RadioShack CS90543 12435277.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews