Zoro Homepage

CB Radio

  • Mfr # PC68LTX

  • Zoro # G716138636


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC68LTX
Zoro #
G716138636
UPC #
50633550816
Country of Origin
Viet Nam

Details

Number of Channels
40

Description

PC68LTX CB RadioThe Uniden PC68LTX operates on any of the 40 AM frequencies authorized by the FCC. It comes with key features like squelch control and an active noise limiter that allow for high-quality sound and less pulse noise, resulting in crisp communication and transmission.The bright LED channel indicator is easy to read, and combined with a long mic, it makes communicating while on the road easier and more efficient. Microphone adjustments to the gain allow for better control over the mic sensitivity. All in all, this is an excellent choice for truckers and CB radio enthusiasts.40-Channel OperationEnjoy the complete range of 40 CB radio channels to communicate with those around the user.High-Cut AudioCuts out the high-frequency interference for clear receive.RF Gain & Mic GainAdjusts receiver sensitivity for better reception and microphone sensitivity for 100% modulation.Public Address PA SystemConnects to an external PA speaker for amplified announcements.Automatic Noise LimiterAutomatic Noise Limiter and Noise Blanker reduce external noise and ignition interference.Features:RG gain & Mic gain4-pin microphonePublic address PA functionRX/TX indicatorHigh-cut on/offInstant Channel 9Analog S/RF meterIn the Box:PC68LTX CB RadioMicrophoneDC power cordMounting bracketMounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.