This item is Discontinued.

Uniden Cordless Telephone, Dual Handset D1785-2T

Cordless Telephone, Dual Handset (Discontinued)

  • Mfr # D1785-2T
  • Zoro # G4624191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1785-2T
Zoro #
G4624191
UPC #
050633274071
Country of Origin
Unknown

Details

Item
Cordless Telephone
Type
Dual Handset w/Speaker
Color
Titanium
Number of Lines
1
Ringer
Yes
Includes
Batteries, Phone Line
Call Waiting
Yes
Volume Control
Yes
Speakerphone
Yes
Voicemail
Yes
Caller ID
Yes
Mount (Type)
Desktop

Description

Cordless Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Lines 1, Caller ID Yes, Color Titanium, Includes Batteries, Phone Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.