This item is Discontinued.

Uniden Cordless Telephone, Single Handset, Black D1364BK

Cordless Telephone, Single Handset, Black (Discontinued)

  • Mfr # D1364BK
  • Zoro # G4602437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1364BK
Zoro #
G4602437
UPC #
050633274095
Country of Origin
Viet Nam

Details

Item
Cordless Telephone
Type
Single Handset
Color
Black
Number of Lines
1
Speakerphone
No
Includes
Batteries, Phone Line
Volume Control
yes
Call Waiting
Yes
Voicemail
No
Ringer
Yes
Caller ID
Yes

Description

Cordless Telephone, Call Waiting Yes, Speakerphone No, Voicemail No, Volume Control Yes, Number of Lines 1, Caller ID Yes, Color Black, Includes Batteries, Phone Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.