This item is Discontinued.

Uniden Dash Cam Recorder, 2 in. Screen DC2

Dash Cam Recorder, 2 in. Screen (Discontinued)

  • Mfr # DC2
  • Zoro # G4595757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC2
Zoro #
G4595757
UPC #
050633361139
Country of Origin
China

Dimensions

Max. External Memory Size
32 GB

Details

Item
Dash Cam Recorder
Resolution
1920 x 1080 Pixels
Field of View
140 Degrees (D)
Pre-event Recording Time
6 to 30 sec
Features
Full HD, 2 in Screen, G-Sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, 4X Digital Zoom, Internal Rechargeable Battery
Min. Light Level
0.7 Lux
Video Compression Format
H.264
Recording Time
1 hr On 8 GB SD Card
Operating Modes
Self-Recording
Frame Rate
30 fps

Description

Dash Cam Recorder, Features Full HD, 2 in Screen, G-Sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, 4X Digital Zoom, Internal Rechargeable Battery, Video Compression Format H.264

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.