Uniden
Handheld CB Radio, 40 Channels, LCD
- Zoro #: G8509243
- Mfr #: PRO401HH
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.39
Uniden #PRO401HH Specifications
- Zoro #: G8509243
- Mfr #: PRO401HH
- Number of Channels: 40
- Item: CB Radio
- Power Output: 4 W
- Color: Black/Silver
- Radio Type: Handheld
- Microphone Connector Type: Built-In
- Overall Height: 7 3/32 in
- Overall Depth: 1 11/64 in
- Output Power: 4 W
- Overall Width: 2 5/32 in
- Country of Origin (subject to change): Viet Nam
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 2 5/32 in, Overall Height 7 3/32 in, Overall Depth 1 11/64 in, Black/Silver, Microphone Connector Type Built-In, Mounting Type Handheld, Output Power 4 W, Radio Type Handheld
Reviews of Uniden #PRO401HH
Explore more
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output PRO520XL
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - White UM385
- UNIDEN Portable Two Way Radios, Analog, PR SX237-2CK
- UNIDEN Portable Two Way Radios, Analog, PR SX327-2CKHS
- UNIDEN Uniden BC880 BC880 40 Channel CB Radio with 7 Color Option LCD Display; Talk-Back; Noaa Weather & Noise Canceling Microphone BC880
- STANDARD HORIZON Two Way Radios, Marine Application HX210
- COBRA Two Way Radio, FRS/GMRS, 22 Channels ACXT545
- Uniden Two Way Radios