Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uniden Uniden 15-Watt Amplified External Speaker - BC23A BC23A

Uniden 15-Watt Amplified External Speaker - BC23A (Discontinued)

  • Mfr # BC23A
  • Zoro # G404035100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC23A
Zoro #
G404035100
UPC #
50633550618
Country of Origin
China

Dimensions

Speaker Size
3 in

Details

Item
Speaker
Watt (RMS)
15 W

Description

  • Compatible with all Uniden CB radios
  • 15-watt amplified (8-watts)
  • Heavy-duty 18-gauge wire
  • 10' long 3.5mm right angle stereo plug
  • 4" W x 4" H x 2 1/2" D
  • Includes ratchet-type mounting bracket with mounting hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.