Shop UNIFIED MARINE
Create Account
50010425 Automatic Bilge Pump
- Mfr # 178820
- Zoro # G404000689
product price:Â
$
82.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178820
- Zoro #
- G404000689
- UPC #
- 737765104253
- Country of Origin
- China
Description
Features
- Fully Automatic Bilge Pump.
- 800 GPH.
- In Float Switch.
- Uses 3/4 in. Hose.
- Impact Resistant ABS Housing.
- Ignition Protected.
- Certified Flow Rate At 0 ft. Head.
- 30 ft. Tinned Marine Grade Wire Leads.
- Stainless Steel Shaft & Mounting Hardware.
- Quick Release Strainer Base.
- Universal Mounting Hole Positions 4.88 Tall x 3.75 Wide x 2.5 Deep in.
- Meets ABYC Specifications H-22.
- Dimension - 7.5 x 5.5 x 3 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.