50002344 Bilge Pump Hose Kit Pack of 2
- Mfr # 178819
- Zoro # G504000343
product price:Â
$
35.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178819
- Zoro #
- G504000343
- UPC #
- 737765023448
- Country of Origin
- China
Description
Features
- Bilge Pump Hose Kit.
- Size - 3/4 in. x 5 ft.
- Includes Plastic Bilge Hose, Plastic Thru-Hull Fitting & 2 Stainless Steel Clamps.
- For Use Above Waterline Only.
- Dimension - 8.25 x 7.75 x 3 in.
- Item Weight - 0.02 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.