20 AWG, UL 3173 Lead Wire, 10 Strand, 125C, 600V, Tinned copper, XLPE, White, Sold per FT
- Mfr # 2010T3173-9-5M
- Zoro # G414913818
product price:Â
$
0.13
/ea
Sold in multiples of 1250 for
$162.50
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.102 in
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010T3173-9-5M
- Zoro #
- G414913818
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- White
- Voltage
- 600V
- Insulation Material
- XLPE
- Conductor Design
- Stranded
- Temp. Rating
- 125°C
- Standards
- CSA CL1251;UL 3173
Dimensions
- Nominal Outside Dia.
- 0.102 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.