Zoro Homepage

Lead Wire, 8, Gray, 2000 ft

  • Mfr # 8133TXHHWVW-8-2M

  • Zoro # G011130151


product price: $1.59
/ea
Sold in multiples of 250 for $397.50

Key Features

Conductor Material
Tinned Copper
Length
2000 ft
Jacket Color
Gray
Nominal Outside Dia.
0.25 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8133TXHHWVW-8-2M
Zoro #
G011130151
UPC #
-
Country of Origin
United States

Dimensions

Length
2000 ft
Nominal Outside Dia.
0.25 in
Wire Size
8

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
90°C
Stranding
133
Standards
CSA SIS
Number of Conductors
1
Shielding Type
Unshielded
Cable Type
SIS

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.