
THHN Building Wire, Copper, 14 AWG, 1C, Orange, Stranded, 1 ft
Mfr # 1419BTHHN-3-2.5M
Zoro # G911130930
product price: $0.27
/eaSold in multiples of 1000 for $270.00
Key Features
Trade Designation
THHN
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1419BTHHN-3-2.5M
Zoro #
G911130930
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1 ft
Nominal Outside Dia.
0.113 in
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
105°F
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.