R-1001 BEIGE WITH BLACK HAND-TUFTED 100% WOOL HEARTH RUG
- Mfr # R-1001
- Zoro # G103914270
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Material
Wool
Shape
Half Circle
Length (In.)
44 in
Width (In.)
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-1001
- Zoro #
- G103914270
- UPC #
- 728649801849
- Country of Origin
- China
Dimensions
- Length (In.)
- 44 in
- Width (In.)
- 22 in
Details
- Color
- Beige, Black
- Material
- Wool
- Shape
- Half Circle
- Item
- Rug
- Knitting
- Hand Tufted
Description
UniFlame Corporation manufactures a wide variety of high quality fireplace furnishings. UniFlame features products such as fireplace screens fireplace tool sets log racks woodbaskets firepots match holders and bellows. Uniflame products are built to last made with antique copper polished iron Black wrought iron brushed nickel and other durable materials. You will be able to enjoy your Uniflame accessories for years to come. All of UniFlame's products are practical stylish and affordable.
UniFlame . The Uniflame Hearth Rugs series of fireplace accessories. Emphasizes superior craftsmanship. Its sturdy construction. Ensures that it will last through the years. Dimensions: 22" H x 44" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.