Shop UNIFLAME
See all product information
Create Account
R-1000 BEIGE HAND-TUFTED 100% WOOL HEARTH RUG
- Mfr # R-1000
- Zoro # G604002971
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Wool
Knitting
Hand Tufted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-1000
- Zoro #
- G604002971
- UPC #
- 728649801825
- Country of Origin
- China
Details
- Color
- Beige
- Material
- Wool
- Item
- Rug
- Knitting
- Hand Tufted
Description
Uniflame is the premier brand in outdoor fireplace fireplace accessories and heating equipment. All of our items are made with top quality materials such as Durable heavy steel. On most of our fireplaces we feature: Easy loading and Tending Removable Ash Receiver and a great degree of Warmth and View. Choose the best from Uniflame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.