Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Altessa Grid ISO 5 (Class 100) Cleanroom Coverall
- Mfr # CC1245-74WH-M
- Zoro # G524208262
product price:Â
$
83.99
/ea
Key Features
Size
M
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC1245-74WH-M
- Zoro #
- G524208262
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- M
Description
Altessa Grid Fabric - 99% Polyester / 1% Carbon, Military collar for a clean look, Raglan sleeves for more movement, ESD knit cuffs, Snaps at top of zipper and bottom of leg hem and coil zipper for easy donning, Color coded hang loop, Meets standards required for use in ISO 5 (Class 100) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.