Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Short ESD Sheer Labcoat with ESD Knit Cuff
- Mfr # BR3C-42NB-M
- Zoro # G524208095
product price:Â
$
60.49
/ea
Key Features
Color
Blue
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR3C-42NB-M
- Zoro #
- G524208095
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- M
Details
- Color
- Blue
Description
ESD Sheer Fabric - 91% Polyester / 9% Carbon, Lapel collar, Three patch pockets, Snaps at front opening, Grounding snap on waist pocket, ESD Knit Cuff closure, ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.