Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatMaster Short ESD Lab Coat
- Mfr # BR4-47NB-S
- Zoro # G424209369
product price:Â
$
60.49
/ea
Key Features
Color
Blue
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR4-47NB-S
- Zoro #
- G424209369
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- S
Details
- Color
- Blue
Description
StatMaster fabric (93% Polyester / 7% Carbon) helps dissipate static electricity in ESD-sensitive environments, Hip-length design enhances mobility and comfort, Shirt-style collar maintains a professional, lab-appropriate appearance , Snap closures at front and sleeves allows quick donning while maintaining a controlled sleeve fit, Three patch pockets with integrated grounding snaps on waist pockets provide convenient storage, Pen slot on breast pocket keeps writing instruments easily accessible, Reusable, launderable design supports repeated washing while maintaining performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.