ATEX-H2 Zone 0 Intrinsically Safe LED Headlamp, 225 Lumen Cree LED ATEX UL Class 1 Div 1 Rotating He

  • Mfr # ATEXH2

  • Zoro # G321890103


product price:  $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATEXH2
Zoro #
G321890103
UPC #
-
Country of Origin
China

Description

The ATEX-H2 is an intrinsically safe LED ATEX Headlamp rated to zone 0 & UL Class 1 Div 1. A gas release valve and safety locking battery compartment ensure it can be used in the most hazardous of environments. A strong ABS & rubber housing provides superb protection and a high IP67 rating ensures outstanding protection against dust & water (submersible to 1m/3ft). Features: Powerful 225 Lumen white Cree LED, 6500k Intrinsically safe for use in hazardous locations Durable rubber coated construction 90 Deg Rotating angling head Silicone lined non-slip headband included Easy press rubberised micro switch Polycarbonate lens and smooth reflector Safety release valve to allow hydrogen gases to escape Secure screw fastening battery compartment Chemical and corrosion resistant IP67 dust & water proof (1m submersible)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.