UG-I2C4-M, Size M 8 Medium, Heavy Duty Cut-D Impact Safety Work Gloves, High Cut A4 Resistance, Full Do

  • Mfr # UGI2C4M

  • Zoro # G121890068


product price:  $39.59
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGI2C4M
Zoro #
G121890068
UPC #
-
Country of Origin
China

Description

The UG-I2C4 are cut resistant gloves with full dorsal TPR impact protection. The gloves offer high protection through ultra tough 15-gauge high-performance polyethylene (HPPE) yarn. This is interwoven with steel and glass fibers for added strength and high cut resistance but remains lightweight and flexible. Sandy nitrile half-dip coating offers excellent grip, and finger tips can still use touch screens like mobile phones. They are built with extreme durability thanks to sonic welded TPR and a synthetic leather stitched cuff. Features: Cut resistant gloves with full dorsal TPR impact protection Flexible lightweight design, TPR weighs less than 60g Heavy duty 15-Gauge high-performance polyethylene (HPPE) yarn interwoven with steel and glass fibres for added strength and high cut resistance Sandy nitrile half-dip coating offers excellent grip TPR is sonic welded to the glove for greater longevity Adjustable TPR Velcro wrist strap for secure fit Synthetic leather stitched cuff for durability Touch screen technology EN388 mechanical hazard protection: 4X42DP - cut level D ANSI/ISEA 138 impact resistant level 2 ANSI cut resistant level A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.