Zoro Homepage

Acrylic, Storage Bin, 11 1/2 in H x 7 1/4 in W, Clear

  • Mfr # 3WHH2

  • Zoro # G4764584


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
12 3/4 in L x 7 1/4 in W x 11 1/2 in H
Color
Clear
Material
Acrylic
Overall Length
12 3/4 in
Overall Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WHH2
Zoro #
G4764584
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
12 3/4 in L x 7 1/4 in W x 11 1/2 in H
Overall Length
12 3/4 in
Overall Width
7 1/4 in
Overall Height
11 1/2 in
Width
7 1/4 in
Compartment Length
12 in
Length
12 3/4 in
Height
11 1/2 in
Compartment Width
6 in

Details

Color
Clear
Material
Acrylic
Item
Storage Bin
Includes
Hinged Lid
Product Type
Storage Bin
Compatible Product Type
Bulk Storage
Number of Compartments
1
Autoclavable
No

Description

Item Storage Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, Clear, Height 11 1/2 in, Length 12 3/4 in, Width 7 1/4 in, Standards -, Includes Hinged Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.