This item is Discontinued.

Union Butterfield 1580 UNC Thread Forming Tap No.8 x 32 15808-32H3NO3

1580 UNC Thread Forming Tap No.8 x 32 (Discontinued)

  • Mfr # 15808-32H3NO3
  • Zoro # G9739880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15808-32H3NO3
Zoro #
G9739880
UPC #
698464022067
Country of Origin
United States

Dimensions

Tap Thread Size
#8X32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Thread Type
UNC
Thread Direction
Right Hand

Description

HSS Brt UNC Thread Forming Tap,No.8X32, Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.