This item is Discontinued.

Union & Scale Desks, 23-1/2 in D X 29.5" H, 47.1" W X Glass, Gray UN59684-CC

Desks, 23-1/2 in D X 29.5" H, 47.1" W X Glass, Gray (Discontinued)

  • Mfr # UN59684-CC
  • Zoro # G903551781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN59684-CC
Zoro #
G903551781
UPC #
718103388900
Country of Origin
China

Dimensions

Overall Width
47.1"
Overall Depth
23-1/2 in
Overall Height
29.5"
Depth
23.5"

Details

Item
Desks
Color
Gray
Material
Glass
Number of Drawers
2
Number of Shelves
0
Weight
98
Series
Union & Scaleâ„¢ Prestige
Work Surface Material
Glass
Base Material
Metal
Base Color
Gray
Shape
Rectangular
Standards
CARB II Compliant; EPA Compliant; GREENGUARD Certified; ISO 9001; ISO 14001
Number of Pedestals
0
Drawer Configuration
Left: Box; Right: Box

Description

Combine sophistication and functionality when you add this desk to your office. Gleaming glass desktop delivers a modern look and a smooth writing surface. Two letter-size drawers provide discreet storage for office supplies and paperwork. Open design underneath provides space for additional desk components to create a custom setup. Features metal legs for added strength and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.