
Essentials Laminate Bookcase, Three-Shelf, 28 x 15 x 45.6, Espresso (Discontinued)
- Mfr # UN56977
- Zoro # G103552144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN56977
Zoro #
G103552144
UPC #
718103352017
Country of Origin
China
Dimensions
Depth
15"
Height
45.6 in
Width
28 in
Overall Width
28"
Overall Height
45.6"
Details
Item
Bookcases
Series
Essentials
Number of Shelves
3
Color
Espresso
Includes
Wall Attachment Hardware
Material
Laminate
Weight
80
Description
Boost productivity through increased organization. Sharp lines bring contemporary styling to your office. Adjustable shelving lets you create a customized setup. Cable management grommet keeps cords and wires out of sight, making this bookcase great for a phone, fax or other office electronics. Includes wall attachment hardware for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.