
FlexFit Hyken Mesh Task Chair, Supports Up to 300 lbs, 17.24" to 20.98" Seat Height, Black/Silver (Discontinued)
- Mfr # UN59460V-CC
- Zoro # G903551774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN59460V-CC
Zoro #
G903551774
UPC #
718103383899
Country of Origin
China
Dimensions
Height
20.98"
Overall Height
49.76"
Depth
27.2"
Width
19.37"
Overall Width
27.1"
Details
Capacity
Supports Up to 300 lbs
Application
General Office & Task
Material
Mesh
Weight
47
Color
Black
Style
Task Chair
Description
Relax during your mid-morning office break on this task chair. A contoured mesh back channels cool air towards your body for comfort on hot afternoons, while the synchro-tilt automatically adjusts the reclining resistance. The armrests have an adjustable height to deliver customized support, and the integrated lumbar curves along your back, helping you maintain proper posture. Featuring a waterfall padded seat, this chair cushions to prevent fatigue on long workdays. This task chair has a four-in-one control for adjusting the seat height, controlling the slider and locking the back in your favorite position for personalized comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.