
14-Tine Bow Rake, Warren Hoe and Hoe, 3-Piece Flowerbed Set
Mfr # 10000-07598
Zoro # G423309909
product price:Â $46.05
/eaKey Features
Width
13.78 in
Number of Tines
14
Overall Length
53.54 in
Head Material
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10000-07598
Zoro #
G423309909
UPC #
049206102279
Country of Origin
China
Dimensions
Width
13.78 in
Overall Length
53.54 in
Height
1.35 in
Details
Item
3-pc. Flowerbed Garden Tool Set
Number of Tines
14
Head Material
Steel
Material
Steel
Includes
Bow Rake, Warren Hoe & Garden Hoe
Application
For prepping and cultivating soil for planting in flower beds
Description
Get your flower bed ready for planting with this set from UnionTools. This 3-piece set includes a bow rake, garden hoe, and warren hoe. With durable steel heads these tools are made to last season after season.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.