This item is Discontinued.

Uniquewise 19-Inch Black and Gold Farmhouse Vase - Decorative Piece for Boho Kitchen, Bedroom Table, Home QI004688.BK

This item is Discontinued.

Uniquewise

19-Inch Black and Gold Farmhouse Vase - Decorative Piece for Boho Kitchen, Bedroom Table, Home (Discontinued)

Mfr # QI004688.BK
Zoro # G715916952
UPC # 651355046887
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004688.BK
Zoro #
G715916952
UPC #
651355046887
Country of Origin
China

Dimensions

Width
11 in
Length
3 in
Height
19 in

Details

Color
Black and Gold
Material
Fiberglass
Item
Vase

Description

Transform your living room decor with this exquisite fiberglass vase, a piece that brings both beauty and functionality to your home. Designed to showcase faux stems and flowers with grace, this tall vase not only elevates your interior design but also leaves a lasting impression on your guests. Standing at an impressive 19 inches, its detailed modern farmhouse design adds a touch of craftsmanship and charm. Whether displayed alone or adorned with flowers, this vase makes a striking statement. The vase features a timeless and elegant aesthetic, highlighted by its textured finish and durable waterproof construction. This combination ensures it blends effortlessly with any decor style, whether you lean towards a sleek modern look or a cozy rustic farmhouse ambiance. Its versatility allows it to infuse sophistication and charm into any room, from the living area to the dining room, making it an essential element of refined decor. Enhance your living space with this room accessory, which brightens and enriches your home with a subtle touch of romance. Its minimalist yet elegant design simplifies decor choices, fitting seamlessly into any setting and enhancing the overall ambiance with its sophisticated presence. Whether used as a focal point or as a complementary accent, this vase promises to elevate your homes aesthetic and bring a sense of grace and refinement to your space.


  • Decor and Accessories: Measuring 11x3x19 inches, t
  • Farmhouse Home Decor: This flower vase is perfect
  • High-Quality Centerpiece Vase: Crafted from 100% f
  • Decor Freestyle: Change up your room decor effortlessly by swapping out fresh flowers or fake plants with your favorites, or use the vase as a striking standalone accent. The elegant gold and black color combination of the vase is a true masterpiece and easy to maintain - simply dust it or gently wipe it with a damp cloth.
  • The Ideal Gift for Any Occasion: This decorative vase serves as both a stylish home decor piece and a thoughtful gift. Whether you're celebrating a Thanksgiving, housewarming, wedding, Christmas, birthday, anniversary, or need a hostess gift, this vase is a perfect choice.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.