Zoro Homepage

31.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Large

  • Mfr # QI003357W.L

  • Zoro # G204101883


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Weight
4
Length
10.5
Color
White
Depth
10.5
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003357W.L
Zoro #
G204101883
UPC #
651355224766
Country of Origin
Viet Nam

Dimensions

Length
10.5
Depth
10.5
Height
31.25
Width
10.5

Details

Weight
4
Color
White
Material
Bamboo

Description

Transform your living space with the captivating charm of this Tall Bamboo Floor Vase. Crafted with meticulous attention to detail, each vase is handcrafted from natural bamboo, showcasing the inherent beauty and unique grain patterns of the material. Adding a nautical-inspired seagrass pattern on the bottom infuses these vases with a touch of coastal allure, perfect for bringing a sense of tranquility and sophistication to your home décor. Designed to stand the test of time, these vases boast exceptional durability, making them a lasting investment for your interior styling needs. Their versatile design allows for effortless integration into various decor styles, from rustic farmhouses to modern coastal chic. Whether you adorn them with dried botanicals for a dramatic focal point or leave them empty to exude understated elegance, these vases serve as versatile accent pieces that effortlessly elevate any space. Arrange them together for a cohesive look or place them in different areas of your home to create visual interest and balance. Make a statement in your living room, entryway, or dining area with the timeless appeal of these bamboo floor vases. Whether you're decorating a beachfront retreat or a city apartment, these vases add a touch of natural beauty and sophistication to any room they grace. Embrace the beauty of nature and elevate your home decor with these exquisite Tall Bamboo Floor Vases.


  • •Versatile Sizing: The large vase measures 31.25 inches in height, 10.5 inches in width, and 10.5 inches in depth, while the medium vase measures 27 inches in height, 9 inches in width, 9 inches in depth
  • •Exquisite Handcrafted Bamboo Design: Each vase is meticulously handcrafted from natural bamboo, showcasing the unique variations in the material and adding an authentic touch of artisanal craftsmanship to your home decor
  • •Exceptional Durability: Crafted with a focus on quality and longevity, these vases boast a highly durable design, ensuring they withstand the test of time and remain a stunning focal point in your living space for years to come
  • •Nautical-Inspired Seagrass Pattern: The bottom of each vase features a charming seagrass pattern, evoking a coastal ambiance and infusing your room with a subtle hint of maritime charm
  • •Perfect for Stylish Arrangements: These vases are ideal for showcasing dried or silk decorative flowers, enabling you to effortlessly create captivating floral arrangements that enhance the aesthetic appeal of any room. (Note: Not suitable for use with water.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.