39 Tall White Narrow Unique Fiberglass Modern Floor Vase

  • Mfr # QI003597L

  • Zoro # G304101875


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Width
10
Height
39
Depth
10
Material
Fiberglass
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003597L
Zoro #
G304101875
UPC #
651355235977
Country of Origin
China

Dimensions

Width
10
Height
39
Depth
10
Length
10

Details

Material
Fiberglass
Color
White
Weight
8

Description

Welcome contemporary style into your home. This uniquely shaped fiberglass vase will invite fresh vibes to any room placed for its sleek white composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.