Uniquewise Tall Bamboo Floor Vase 43 Inch - Large Decorative Trumpet Vase for Pampas Grass

  • Mfr # QI003889.RD

  • Zoro # G704101932


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Height
43.3
Weight
5
Length
11
Material
Bamboo
Depth
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003889.RD
Zoro #
G704101932
UPC #
651355229938
Country of Origin
Viet Nam

Dimensions

Height
43.3
Length
11
Depth
11
Width
11

Details

Weight
5
Material
Bamboo
Color
Red

Description

Elevate your home with the Uniquewise Tall 43 Inch Modern Bamboo Narrow Trumpet Floor Vase-a unique tall vase and modern accent piece perfect for living room decor, entryways, hallways, or dining areas. Handcrafted from 100% natural bamboo, this eco-friendly vase features a striking trumpet shape and vibrant red finish, adding contemporary design and bold style to any space. Its robust yet lightweight construction ensures durability and easy repositioning; for extra stability, simply fill the base with sand or pebbles. Ideal for displaying dried branches, tall wispy grass, or silk decorative flowers, this decorative floor vase also stands out as a stand-alone art piece. Please note: not designed to hold water. Transform any room with this handcrafted bamboo art-perfect for home decoration or as a thoughtful gift for weddings, Mother’s Day, graduations, and more. Make overlooked spaces focal points with this large red vase, blending modern style and sustainability for a curated, inviting home.


  • STATEMENT FLOOR VASE: Make a bold impression with this tall 43" red bamboo vase-perfect for large floor decor, living room corners, or entryways.
  • MODERN & VERSATILE DESIGN: Sleek, minimalist silhouette and vibrant color complement contemporary, rustic, or boho interiors. Ideal as a tall vase for pampas grass, dried branches, or as a stand-alone accent.
  • NATURAL BAMBOO CRAFTSMANSHIP: Handcrafted from 100% natural bamboo for a lightweight yet sturdy build. For extra stability, fill with sand or pebbles-safe for homes with pets or kids.
  • PERFECT FOR PAMPAS GRASS: Designed for dried or artificial arrangements-showcase pampas grass, tall wispy grass, or silk flowers. Not intended for water.
  • ELEVATE ANY SPACE: Use as a large decorative centerpiece in your living room, dining area, hallway, or as fireplace floor decor. A striking gift for housewarmings or special occasions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.