Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Brown and Gold 6.75 Inch

  • Mfr # QI004134.S

  • Zoro # G404102253


product price:  $11.69
/ea

Key Features

Material
Aluminium
Width
3.25
Weight
1
Depth
3.25
Height
6.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI004134.S
Zoro #
G404102253
UPC #
651355041349
Country of Origin
India

Dimensions

Width
3.25
Depth
3.25
Height
6.75
Length
3.25

Details

Material
Aluminium
Weight
1
Color
Brown and Gold

Description

Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% aluminum material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.