Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum-Casted Modern Decorative Flower Table Vase, PK 2

  • Mfr # QI004134.2

  • Zoro # G904102241


product price: $32.69
/pk 2, $16.35/ea

Key Features

Depth
4.25
Material
Aluminum
Height
9.75
Length
4.25
Width
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004134.2
Zoro #
G904102241
UPC #
651355035706
Country of Origin
India

Dimensions

Depth
4.25
Height
9.75
Length
4.25
Width
4.25

Details

Material
Aluminum
Color
Multicolor
Weight
2

Description

Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% aluminum material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.