
Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, 33.5 Inch
Mfr # QI004180.L
Zoro # G804101870
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Depth
7
Color
White
Weight
7
Height
33.5
Length
7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004180.L
Zoro #
G804101870
UPC #
651355041806
Country of Origin
China
Dimensions
Depth
7
Height
33.5
Length
7
Width
7
Details
Color
White
Weight
7
Material
polyresin
Description
Upgrade your home to a luxury status with this modern floor vase. It's unique carved divot bubble design pattern will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.