
Antique Decorative Brown Hand Curved Mango Wood Floor Flower Vase with Unique Textured Pattern, 30"
Mfr # QI004011
Zoro # G204102293
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Weight
9
Material
Mango Wood
Width
9
Depth
9
Length
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004011
Zoro #
G204102293
UPC #
651355240117
Country of Origin
India
Dimensions
Width
9
Depth
9
Length
9
Height
30
Details
Weight
9
Material
Mango Wood
Color
Brown
Style
Verve
Description
Upgrade your home to a luxury status with this wooden floor vase. It's unique textured pattern will add a vintage appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.