
Arched Large 39.37 x 27.56 in Rustic Window Metal Mirror, Windowpane Shaped
Mfr # QI004670
Zoro # G612221517
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Width
27.56 in
Material
Metal, Glass
Color
Natural
Depth
2 in
Packaging Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004670
Zoro #
G612221517
UPC #
651355046702
Country of Origin
China
Dimensions
Width
27.56 in
Height
39.4 in
Depth
2 in
Details
Item
Mirror
Material
Metal, Glass
Color
Natural
Packaging Type
Single
Description
Transform your living space with the timeless allure of our Arched Large Rustic Window Metal Mirror. The intricate windowpane design adds architectural interest, creating a focal point that seamlessly complements farmhouse aesthetics and Bohemian styles. Crafted with meticulous attention to detail, the metal frame not only enhances the mirror's aesthetic appeal but also ensures durability and longevity. The quality construction reflects our commitment to providing you with a piece that not only serves as stylish decoration but also stands the test of time. Whether mounted above the fireplace, in the bedroom, bathroom, entryway, or along the corridor, this mirror reflects light and adds a sense of openness to your surroundings. Versatility is at the forefront of its design, offering easy wall mounting options for effortless integration into various rooms within your home. The mirror's adaptability ensures that it seamlessly blends with existing decor, enhancing the aesthetic of any space it graces. Elevate your home decor with the Arched Large Rustic Window Metal Mirror a fusion of style and function. Embrace the warmth of its vintage-inspired design, and let its presence evoke a sense of charm and sophistication in your living room, creating an inviting atmosphere for both residents and guests alike. Make a statement with a mirror that reflects your taste and transforms your space into a haven of timeless beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.