Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder

  • Mfr # QI004370.BX

  • Zoro # G204101999


product price: $13.69
/ea

Key Features

Height
4
Depth
5.5
Weight
2
Width
5.5
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004370.BX
Zoro #
G204101999
UPC #
651355036734
Country of Origin
China

Dimensions

Height
4
Depth
5.5
Width
5.5
Length
5.5

Details

Weight
2
Material
Ceramic
Color
White

Description

Perfectly suited for various settings, this ceramic vase brings charm and elegance to any space it graces. It’s a versatile accent that enhances bathroom shelves, entryway tables, office desks, and kitchen counters alike. Ideal for creating a cozy farmhouse feel, adding rustic charm to a bathroom shelf, or introducing a touch of elegance to a dining table, this vase effortlessly adapts to a wide range of decor styles, blending seamlessly with farmhouse, rustic, vintage, or even modern aesthetics. More than just a home accent, this vase is a beautiful choice for special occasions, making it a delightful addition to wedding decor and table arrangements. Use it as a striking centerpiece on dining or console tables, where it perfectly showcases small flower arrangements and bouquets, or style it on mantels, entryways, and dressers for added warmth and sophistication. Its timeless appeal makes it ideal for accentuating any settingfrom intimate gatherings to elegant receptions or seasonal home decor updates. With its classic, adaptable style, this ceramic vase is a must-have decor element that transforms any room, table, or special occasion into an inviting and visually captivating display.
  • • Uniquewise 4-In Honeycomb White Ceramic Table Vase - Modern, Bohemian and Minimalist Decorative Centerpiece for Weddings, Dining & Living Rooms, Offices, Coffee Tables, and Interior Design Accessories
  • • Features: Standing at 4 inches height and 6 inches diameter, this elegant white ceramic vase offers versatility for both wet and dry arrangements, making it ideal for pampas grass, fresh and dried flowers, or as a decorative accent on its own, Handcrafted with graceful curved lines and a sleek, modern aesthetic, it brings a touch of sophistication to any setting, Its vibrant white color and minimalist design make it an eye-catching focal point for table centerpieces, weddings, and home décor
  • • High-Quality Material: Crafted from high-quality ceramic, this flower vase offers both durability and timeless appeal, making it a lasting addition to your room décor, Its contemporary design seamlessly blends elegance with artistic flair, elevating any room, The classic honeycomb shape is perfect for displaying flower bouquets, while its versatile design also makes it ideal for showcasing hydroponic plants
  • • Leakproof Ceramic Vase: Designed to hold water for fresh flowers and plants, this vase is both functional and stylish, Its classic white design adds an elegant touch to any space, Perfect as a centerpiece, this versatile vase enhances any roomwhether placed in the living room, on a bedroom side table, on a bathroom countertop, or in a conference room, With its unique design and timeless style, it brings joy to everyday life, effortlessly elevating any occasion and décor
  • • Versatile Decor: This versatile pottery vase serves as a stunning table centerpiece or a stylish standalone accent, Its minimalist design makes it a perfect home décor piece for nightstands, desks, bookshelves, tables, window sills, countertops, and more, Not only does it beautifully showcase greenery, dried florals, or faux flowers, but it can also hold water for fresh blooms, Crafted from simple yet sophisticated white ceramic, this vase adds an elegant touch to any space, allowing your favorite flowers to take center stage in your home
  • • Perfect Gift: This charming honeycomb white vase is a thoughtful way to show love and appreciation to friends and family, Suitable for any occasionfrom holidays and birthdays to special celebrationsit’s a gift that conveys warmth and care, More than just a beautiful flower vase, it also serves as a stylish room accent and table centerpiece, Ideal for marking meaningful moments like Valentine’s Day, Mother’s Day, anniversaries, housewarmings, and Christmas, this versatile and timeless gift is sure to be cherished by anyone who receives it

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.