Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Circle with 2 Squares Shaped Gold Metal Frame Wall Mounted Modern Mirror

  • Mfr # QI004580

  • Zoro # G210083456


product price: $60.29
/ea

Key Features

Height
20 in
Depth
0.5 in
Width
15.75 in
Color
Gold
Material
Metal, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004580
Zoro #
G210083456
UPC #
651355045804
Country of Origin
China

Dimensions

Height
20 in
Depth
0.5 in
Width
15.75 in

Details

Item
Mirror
Color
Gold
Material
Metal, Glass
Shape
Square
Packaging Type
Single

Description

Add the perfect finishing touch to your home decor with the Uniquewise Decorative Circle Mirror with 2 Squares Shaped Gold Metal Frame. Whether you place it in your entryway, office, living room, bedroom, or vanity, this mirror is sure to elevate the style quotient of any room. Its sturdy round metal frame adds a fresh and contemporary look that complements a variety of interior design styles. With its versatile size of 15.75"" W x 0.5"" D x 20"" H, you can easily set up this mirror over your entryway console or fireplace mantel to add depth and dimension to your space. The unique circular shape with 2 squares creates an eye-catching focal point that draws attention and adds visual interest to any room. Installation is a breeze with the hooks on the back of the mirror, making it convenient and hassle-free to mount on your wall. To keep the mirror looking spotlessly clean, simply wipe it with a soft, dry cloth and standard glass cleaner, ensuring its pristine appearance for years to come. Upgrade your home decor with the Uniquewise Decorative Circle Mirror and enjoy the perfect blend of style and functionality. Its premium construction, modern design, and easy installation make it a must-have addition to any room in your home.


  • •Perfectly sized at 15.75" W x 0.5" D x 20" H, this Uniquewise decorative mirror is designed to fit flawlessly in various spaces within your home, from small to large rooms.
  • •With its compact dimensions, this mirror is easy to mount on any wall, making it a versatile addition to your living room, bedroom, vanity, entryway, hallway, adding a touch of elegance to any room.
  • •The sleek and modern design of the gold metal frame complements any interior decor style, be it contemporary, modern, or transitional, elevating the aesthetic appeal of your living spaces.
  • •The unique circular shape with 2 squares adds a distinctive visual element to this mirror, making it a statement piece that draws attention and becomes a focal point in any room.
  • •This decorative mirror is crafted with high-quality materials and expert craftsmanship, and comes with a convenient hook and screw for easy wall mounting, ensuring hassle-free installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.