
Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown
Mfr # QI004139
Zoro # G104101938
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
11
Length
11
Depth
11
Weight
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004139
Zoro #
G104101938
UPC #
651355041394
Country of Origin
China
Dimensions
Width
11
Length
11
Depth
11
Height
41
Details
Color
Brown
Weight
4
Material
PVC
Description
This unique floor vase is designed to be part of your home decor collection that will emphasize your passion for comfort. This piece features a tall freestanding structure that is made to brighten the corners of your home. The design is sure to make this vase an excellent addition to your entryway, dining, or living room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek presentation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.