This item is Discontinued.

Uniquewise Tall Floor Vase, White Vase with Hole Inside Black 45 Inch Vase, Tall Vase for Home Dcor, Interior Decoration, Modern Floor Vase, Tall Vases for Floor QI004003

This item is Discontinued.

Uniquewise

Tall Floor Vase, White Vase with Hole Inside Black 45 Inch Vase, Tall Vase for Home Dcor, Interior Decoration, Modern Floor Vase, Tall Vases for Floor (Discontinued)

Mfr # QI004003
Zoro # G104102096
UPC # 651355240032
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004003
Zoro #
G104102096
UPC #
651355240032
Country of Origin
China

Dimensions

Length
8
Width
20.5
Height
45.7
Depth
8

Details

Color
White
Material
Fiberglass
Weight
9

Description

Welcome contemporary style into your home. This uniquely shaped fiberglass vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.