Zoro Homepage

Decorative Star Shaped Black Metal Frame Modern Wall Mounted Geometric Mirror

  • Mfr # QI004582

  • Zoro # G310083547


product price: $50.85
/ea

Key Features

Depth
3 in
Width
18 in
Material
Metal, Glass
Color
Black
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004582
Zoro #
G310083547
UPC #
651355045828
Country of Origin
China

Dimensions

Depth
3 in
Width
18 in
Height
20 in

Details

Item
Mirror
Material
Metal, Glass
Color
Black
Shape
Star
Packaging Type
Single

Description

Bring home the style mirror to the decor of your entryway, office, living room, bedroom, or vanity. It features a sturdy black metal frame for a fresh contemporary look. You can also set up this mirror over your entryway console or fireplace mantel to add more dimension to your space. To make the installation easier and more convenient, this mirror features hooks on the back. Keep this mirror spotlessly clean by wiping it with a soft, dry cloth and standard glass cleaner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.