Display Cube Decorative Pillar Column Flower Stand Wedding Pedestal - 12 W x 39.4 H

  • Mfr # QI003858-40

  • Zoro # G904185268


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Material
magnesium oxide
Color
White
Width
12
Length
12
Height
39.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003858-40
Zoro #
G904185268
UPC #
651355229563
Country of Origin
China

Dimensions

Width
12
Length
12
Height
39.25
Depth
12

Details

Material
magnesium oxide
Color
White
Weight
11

Description

Add height to your centerpieces and flower arrangements with this flower stand, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. use for wedding, patio, living room, and entryway decor. These decorative stand will enhance the look of any room they are placed in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.