This item is Discontinued.

Uniquewise Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders w/ Stand, 29 / 26 in H QI004246

This item is Discontinued.

Uniquewise

Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders w/ Stand, 29 / 26 in H (Discontinued)

Mfr # QI004246
Zoro # G104965783
UPC # 651355042469
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004246
Zoro #
G104965783
UPC #
651355042469
Country of Origin
India

Dimensions

Width
13.25
Length
13.25
Height
29

Details

Material
Metal
Color
Pink

Description

Upgrade your home to a luxury status with this round metal planter sitting atop a leggy metal base for a modern look. The exclusive qualities of these planters, such as it's unique shape, sturdy design, and bonus hints of modern inspiration will complete the look of any room. It's contemporary design will add a modern appeal to your living room, hallway, dining room, or any room corner. Ideal to fill it up with various plants such as lily, cactus, or succulent plants. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.