Green Indoor Decorative Square Planter With Wooden Stand

  • Mfr # QI004000.GN

  • Zoro # G704101871


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
Green
Width
16
Length
16
Height
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004000.GN
Zoro #
G704101871
UPC #
651355240001
Country of Origin
China

Dimensions

Width
16
Length
16
Height
25
Depth
16

Details

Material
Fiberglass
Color
Green
Weight
8

Description

Plant your flowers in this Square fiberglass pot sitting atop a leggy wood base for a contemporary look. Could also be used as a vase. Ideal to use in entryways, doorways, this planter will welcome botanical life into any area placed. Decorate your home while adding a modern touch!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.