Modern Black and White Large Floor Vase - 43 Inch

  • Mfr # QI003209L

  • Zoro # G304102032


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Weight
17
Material
Fiberglass
Height
42.5
Color
White
Depth
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003209L
Zoro #
G304102032
UPC #
651355032095
Country of Origin
China

Dimensions

Height
42.5
Depth
11.5
Width
17.3
Length
11.5

Details

Weight
17
Material
Fiberglass
Color
White
Packaging Type
Single

Description

This Modern Black and White Large Floor Vase is a great addition to your home entry will enhance your home decor to a luxury environment, you will just add some dry trees to keep the vase full and that's it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.