Shop UNIQUEWISE

Modern Decorative Bamboo Floor Flower Vase for Living Room, Entryway or Dining, 43 Inch Green

  • Mfr # QI004206.L.GN

  • Zoro # G404102215


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Height
44
Material
Bamboo
Width
12
Weight
7
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004206.L.GN
Zoro #
G404102215
UPC #
651355034013
Country of Origin
Viet Nam

Dimensions

Height
44
Width
12
Length
12
Depth
12

Details

Color
Green
Material
Bamboo
Weight
7

Description

Add a designer touch to your home decor with this tall bamboo floor vase. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The exclusive qualities of the floor vase, such as unique shape, sturdy design, and bonus hints of natural beauty will complete the look of any room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek, modern presentation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.